Shop All Circuit Breaker & Panelboard Accessories
Ge
Retainer, 125A, 4Wx6L
Mfr # THQLRK4
Zoro # G8511151
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark Gold and Plus THQL Series Circuit Breaker 225A Max
- Amps 125A
- Amps AC 125
- Length 6.0 in
- Width 4.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # THQLRK4
- Zoro # G8511151
- UPC # 783164414059
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 6.0 in |
Width | 4.0 in |
Length (Straight Wireway) | 6.0 in |
Details
Item | Retainer |
For Use With | PowerMark Gold and Plus THQL Series Circuit Breaker 225A Max |
Amps | 125A |
Amps AC | 125 |
Description
Retainer, For Use With PowerMark Gold and Plus THQL Series Circuit Breaker 225A Max, Length 6.0 in, Width 4.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 80A, 300V AC, Non-Indicating (A3T80)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- CURRENT TOOLS 6" PVC Conduit Plug (46-6)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- GE Cover, Surface, 20Wx49.5inL (AF49SD)
- GE Installation Kit, 600A, 9.25inWx16.75inL (PROCARE)
- GE Raintight Hub, 3.25inWx3.25inL (TC250)
- GE Load Center Hardware Kit (LCHDKIT)
- SQUARE D Load Center, 100A, 120/240V AC, 20 Poles (HOM2040M100PQCV)
- Ge Circuit Breaker & Panelboard Accessories