Shop All Replacement Coils
Ge
Replacement Coil, NEMA, Size 5, 480V
Mfr # 55-530249G004
Zoro # G0468903
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 480V AC
- Starter Size 5
- Hz 60
- Contactor Type NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 55-530249G004
- Zoro # G0468903
- UPC # 783166425350
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 5 |
NEMA Size | 5 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 480V AC |
Hz | 60 |
Contactor Type | NEMA |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Contactor Style | NEMA |
Frequency | 60 Hz |
Coil Voltage | 480V AC |
Description
Replacement Coil, Coil Voltage 480V AC, NEMA Size 5, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 3/4 RARE EARTH MAGNET 10P (0E-STLDRMAG)
- APPLETON ELECTRIC Conduit Body Cover, Appleton JB Series (JBK-B)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- GE Magnetic Coil, 230-240V, NEMA Sz 2 (15D22G003)
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- GE Magnetic Coil, 460-480V, NEMA Sz 4 (55-501463G004)
- SQUARE D Coil, Magnetic, 208vac (9998SAC52)
- Ge Motor Controls