Shop All Replacement Coils
Ge
Replacement Coil, NEMA, Size 4, 600V
Mfr # 55-501463G005
Zoro # G2626206
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 600V AC
- VA Rating 87
- Starter Size 4
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 55-501463G005
- Zoro # G2626206
- UPC # 783166423523
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 4 |
NEMA Size | 4 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 600V AC |
VA Rating | 87 |
Hz | 60 |
Contactor Type | NEMA |
Frequency | 60 Hz |
Coil Power | 87 VA |
Coil Voltage | 600V AC |
Contactor Style | NEMA |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Description
Replacement Coil, Coil Voltage 600V AC, NEMA Size 4, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 87 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-M4)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11580884)
- ZORO SELECT Combination Device, Brown, 15A, Toggle (RC109)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V04)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 (15D21G002)
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6B7)
- Ge Replacement Coils