Shop All Replacement Coils
Ge
Replacement Coil, NEMA, Size 4, 277V
Mfr # 55-501463G013
Zoro # G2462905
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 277V AC
- Starter Size 4
- VA Rating 87
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 55-501463G013
- Zoro # G2462905
- UPC # 783166423547
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 4 |
NEMA Size | 4 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 277V AC |
VA Rating | 87 |
Hz | 60 |
Contactor Type | NEMA |
Coil Power | 87 VA |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Coil Voltage | 277V AC |
Frequency | 60 Hz |
Contactor Style | NEMA |
Description
Replacement Coil, Coil Voltage 277V AC, NEMA Size 4, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 87 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (27037101)
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- GE Magnetic Coil, 460-480V, NEMA Sz 2 (15D22G004)
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 (15D21G002)
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- Ge Replacement Coils