Shop All Replacement Coils
Ge
Replacement Coil, NEMA, Size 3, 600V
Mfr # 55-501336G005
Zoro # G1117645
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 600V AC
- VA Rating 83
- Starter Size 3
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 55-501336G005
- Zoro # G1117645
- UPC # 783166423257
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 3 |
NEMA Size | 3 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 600V AC |
VA Rating | 83 |
Hz | 60 |
Contactor Type | NEMA |
Frequency | 60 Hz |
Coil Power | 83 VA |
Contactor Style | NEMA |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Coil Voltage | 600V AC |
Description
Replacement Coil, Coil Voltage 600V AC, NEMA Size 3, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 83 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672A)
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 12inHx12inL (F1212GPA)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- GE Magnetic Coil, 460-480V, NEMA Sz 2 (15D22G004)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- GE Magnetic Coil, 460-480V, NEMA Sz 4 (55-501463G004)
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- GE Replacement Coil, NEMA, Size 5, 120V (55-530249G002)
- SQUARE D Coil, Magnetic, 24vac (3104140020)
- Ge Motor Controls