Shop All Replacement Coils
Ge
Replacement Coil, NEMA, Size 2, 600V
Mfr # 15D22G005
Zoro # G2273783
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 600V AC
- VA Rating 60
- Starter Size 2
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 15D22G005
- Zoro # G2273783
- UPC # 078316631409
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 2 |
NEMA Size | 2 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 600V AC |
VA Rating | 60 |
Hz | 60 |
Contactor Type | NEMA |
Coil Voltage | 600V AC |
Frequency | 60 Hz |
Contactor Style | NEMA |
Coil Power | 60 VA |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Description
Replacement Coil, Coil Voltage 600V AC, NEMA Size 2, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 60 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cover, White, Steel, 300/400A Panel Mount (HBLSCW)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 3 Pole, 240V AC (Q340)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- GE Magnetic Coil, 460-480V, NEMA Sz 2 (15D22G004)
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- GE Magnetic Coil, 230-240V, NEMA Sz 2 (15D22G003)
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 (15D21G002)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC2)
- Ge Motor Controls