Shop All Replacement Coils
Ge
Replacement Coil, NEMA, Size 00-1, 600V
Mfr # 15D21G005
Zoro # G2398724
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 600V AC
- Starter Size 00, 1
- VA Rating 24
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 15D21G005
- Zoro # G2398724
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 00, 1 |
NEMA Size | 00, 1 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 600V AC |
VA Rating | 24 |
Hz | 60 |
Contactor Type | NEMA |
Contactor Style | NEMA |
Coil Voltage | 600V AC |
Frequency | 60 Hz |
Coil Power | 24 VA |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Description
Replacement Coil, Coil Voltage 600V AC, NEMA Size 00, 1, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 24 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 100 Piece PK100 (TK-806)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - White (WL903-SP100-BLUE)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 30A, 250V AC, Indicating (A2D30R)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- GE Magnetic Coil, 277V, 30A (CR460XCN)
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 (15D21G002)
- GE Replacement Coil, NEMA, Size 5, 120V (55-530249G002)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- SIEMENS Replacement Coil, 24V AC (75D70646AJ)
- Ge Motor Controls