Shop All Water Filter Cartridges
Ge
Refrigerator Water Filter Cartidge
Mfr # XWFE
Zoro # G410043991
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Icemakers, Refrigerators
- Flow Rate 0.5 gpm
- For Use With Refrigerators using XWF
- Service Life 170 gal
- Filter Media Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # XWFE
- Zoro # G410043991
- UPC # 084691851615
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Diameter | 2 1/4 in |
Overall Height | 6 in |
Details
Application | Icemakers, Refrigerators |
Flow Rate | 0.5 gpm |
For Use With | Refrigerators using XWF |
Service Life | 170 gal |
Filter Media | Carbon |
Reduces | Chlorine Taste |
Standards | NSF 42, NSF 53 |
Item | Refrigerator Water Filter Cartidge |
Maximum Temperature | 100 Degrees F |
Description
Refrigerator Water Filter Cartidge, For Use With Refrigerators using XWF, Reduces Chlorine Taste, Flow Rate 0.5 gpm, Diameter 2 1/4 in, Overall Height 6 in, Service Life 170 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Icemakers, Refrigerators, Standards NSF 42, NSF 53
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" A-LOK x MNPT Brass Connector (12MSC12N-B)
- SMITH-BLAIR Service Saddle, Iron, 1-1/2InPipe, 1 In Out (31500019208000)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- HAUSEN 3/8-inch FIP x 3/8-inch FIP Threaded Standard Port Brass Ball Valve (HA-BV122-1)
- GE Universal Whole House Replacement Water Filter Cartridge (FXWTC)
- AMERICAN FILTER CO AFC Brand AFC-RF-A1, Compatible to Amana 12388401 Refrigerator Water Filters (1PK) Made by AFC (12388401-AFC-RF-A1-1-68153)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV969231 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8891)
- AMAZE HEATER Spacio Innovations Calmat Plus Electronic Anti-Scale & Rust Water Treatment System (SP461060)
- 3M Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 16 1/2 in H (5615109)
- PARKER String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (T11R20A)
- SWIFT GREEN FILTERS Replacement Water Filter for Kohler K-201 by Swift Green Filters (SGF-K201)
- Ge Water Filter Cartridges