Shop All Food Service Appliance Parts
Ge
Range Cord 4W, 40Amp, 4 Ft
Mfr # 84609
Zoro # G8687411
original price:
$35.85
22% off
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stove/Oven/Range
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 84609
- Zoro # G8687411
- Country of Origin Malaysia
- Category Food Service Appliance Parts
Details
Item | Cord |
Type | Stove/Oven/Range |
Description
Cord, Type Stove/Oven/Range
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Stem Assembly 2" (9048)
- MAGIC SEASONING Magic Seasoning Meat Magic Round 24 oz., PK4 (MEA201)
- ICE-O-MATIC Rocker Switch (9101349-01)
- KRAFT Kraft Tartar Sauce .437 oz. Sqeeze Packet, PK200 (10021000664860)
- GE Halogen 20W Bulb (WB25X10019)
- GE Drip Pan, 6 in. (WB31K5024)
- GE Touch Up Paint (WR97X243)
- GE Broil Element (WB44X173)
- GE Thermostat (WB20K10026)
- GE Universal Range Surface Element (WB30X253)
- WHIRLPOOL Drain Hose (W10003250)
- Ge Food Service Appliance Parts