Shop All Circuit Breaker & Panelboard Accessories
Ge
Raintight Hub, 4.38inWx4.75inL
Mfr # TC300
Zoro # G8510984
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers
- Diameter 3.00"
- Mounting Style Surface
- Width 3 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TC300
- Zoro # G8510984
- UPC # 783164108545
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Diameter | 3.00" |
Width | 3 in |
Length | 3 in |
Hub Size | 3 in |
Length (Straight Wireway) | 3.0 in |
Details
Item | Raintight Hub |
For Use With | GE PowerMark Gold and Plus Load Centers Circuit Breakers |
Mounting Style | Surface |
Standards | UL Listed |
Description
Raintight Hub, For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers, Mounting Style Surface, Length 3 in, Width 3 in, Hub Size 3 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3014)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- ADVANCE CABLE TIES 7 50lb Gray Cable Tie 100/BG (AL-07-50-8-C)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LP-CC-6-1/4)
- GE Bonding Screw, 200 Ax3L (TBS)
- GE Retainer, 225A, 1Wx1.5inL (THQLRK1)
- GE Filler Plate, Front, 1W (TQLFP1)
- GE FILLER PLATE 4PK GE (THFILLERP)
- GE Raintight Hub, 3.25inWx3.25inL (TC100)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- TELEMECANIQUE SENSORS Snap Switch, 10A, 600V (9007CP221)
- Ge Circuit Breaker & Panelboard Accessories