Shop All Circuit Breaker & Panelboard Accessories
Ge
Raintight Hub, 3.5inWx3.5inL
Mfr # TCCP
Zoro # G8511002
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers
- Mounting Style Surface
- Includes Closing Cap
- Length 3 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # TCCP
- Zoro # G8511002
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 3 in |
Width | 3 in |
Hub Size | No Hub |
Length (Straight Wireway) | 3.0 in |
Details
Item | Raintight Hub |
For Use With | GE PowerMark Gold and Plus Load Centers Circuit Breakers |
Mounting Style | Surface |
Includes | Closing Cap |
Standards | UL Listed |
Description
Raintight Hub Closing Cap, For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers, Mounting Style Surface, Length 3 in, Width 3 in, Hub Size No Hub, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (KLDR.750)
- ZORO SELECT Channel Rigid Pipe Strap, 2In, Silver, PK10 (V110 2SS)
- SIEMENS Fuse Kit, 240VAC, 600A, T Class (HT26A)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- GE Cover, Flush, 20Wx64.5inL (AF64F)
- GE Outlet Pwr Outdoor 30A (U013P)
- GE Raintight Hub, 4.38inWx4.75inL (TC300)
- GE Panelboard Main Breaker Kit, 125A, 4Wx6L (TQMH000)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- Ge Circuit Breaker & Panelboard Accessories