Shop All Circuit Breaker & Panelboard Accessories
Ge
Raintight Hub, 3.25inWx3.25inL
Mfr # TC250
Zoro # G8510975
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers
- Length 3 in
- Mounting Style Surface
- Width 3 in
- Diameter 2.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TC250
- Zoro # G8510975
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 3 in |
Width | 3 in |
Diameter | 2.50" |
Hub Size | 2 1/2 in |
Length (Straight Wireway) | 3.0 in |
Details
Item | Raintight Hub |
For Use With | GE PowerMark Gold and Plus Load Centers Circuit Breakers |
Mounting Style | Surface |
Standards | UL Listed |
Description
Raintight Hub, For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers, Mounting Style Surface, Length 3 in, Width 3 in, Hub Size 2 1/2 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-125)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- STEREN Surface Jack White, Telephone, 4C (300-145WH)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- GE Retainer, 225A, 2Wx1.5inL (THQLRK2)
- GE Raintight Hub, 3.25inWx3.25inL (TC125)
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- GE Retainer, 225A, 1Wx1.5inL (THQLRK1)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- GE Cover, Flush, 20Wx49.5inL (AF49F)
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- Ge Circuit Breaker & Panelboard Accessories