Shop All Circuit Breaker & Panelboard Accessories
Ge
Raintight Hub, 3.25inWx3.25inL
Mfr # TC200
Zoro # G8510966
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers
- Mounting Style Surface
- Length 3 in
- Width 3 in
- Diameter 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # TC200
- Zoro # G8510966
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 3 in |
Width | 3 in |
Diameter | 2.00" |
Hub Size | 2 in |
Length (Straight Wireway) | 3.0 in |
Details
Item | Raintight Hub |
For Use With | GE PowerMark Gold and Plus Load Centers Circuit Breakers |
Mounting Style | Surface |
Standards | UL Listed |
Description
Raintight Hub, For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers, Mounting Style Surface, Length 3 in, Width 3 in, Hub Size 2 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- HAMMOND N1 Screw Cover, 48 x 48 x 16, Galv (CSG484816)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- GE Lug Kit, 125A, 120/240V AC (TNLK250)
- GE Ground Kit, 600A, 1Wx5L (TGL2)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- GE Lug Kit, 60A, 600V AC, 3 Poles (FCALK13)
- GE Cover, Surface, 20Wx43.5inL (AF43S)
- GE Raintight Hub, 3.25inWx3.25inL (TC100)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCR-U, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCWM12SN)
- Ge Circuit Breaker & Panelboard Accessories