Shop All Circuit Breaker & Panelboard Accessories
Ge
Raintight Hub, 3.25inWx3.25inL
Mfr # TC150
Zoro # G8510957
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers
- Length 3 in
- Diameter 1.50"
- Mounting Style Surface
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # TC150
- Zoro # G8510957
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 3 in |
Diameter | 1.50" |
Width | 3 in |
Hub Size | 1 1/2 in |
Length (Straight Wireway) | 3.0 in |
Details
Item | Raintight Hub |
For Use With | GE PowerMark Gold and Plus Load Centers Circuit Breakers |
Mounting Style | Surface |
Standards | UL Listed |
Description
Raintight Hub, For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers, Mounting Style Surface, Length 3 in, Width 3 in, Hub Size 1 1/2 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (181)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (AFR20TRBK)
- GROTE Glass Fuse, Agc Assortment (82-AGC-60)
- GE Raintight Hub, 3.25inWx3.25inL (TC100)
- GE Panel Mounting Kit (ASPTED3P)
- GE HUB UNIVERSAL 1-1/4"" (TC125P)
- GE Cover, Flush, 20Wx49.5inL (AF49F)
- GE Cover, Surface, 20Wx49.5inL (AF49S)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- SIEMENS 21-Position Ground Bar Kit (EC2GB122)
- Ge Circuit Breaker & Panelboard Accessories