Shop All Water Filter Cartridges
Ge
Quick Connect Filter, 3 1/2" dia, PP
Mfr # FQK1R
Zoro # G410108225
original price:
$58.75
5% off
new price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Whole House filtration
- Flow Rate 1.5 gpm
- For Use With In-Line Shower Filtration Applications, Under Sink, Whole House
- Service Life 1,500 gal
- Standards NSF 42, NSF 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # FQK1R
- Zoro # G410108225
- UPC # 084691905646
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Diameter | 3 1/2 in |
Overall Height | 13 1/4 in |
Details
Application | Whole House filtration |
Flow Rate | 1.5 gpm |
For Use With | In-Line Shower Filtration Applications, Under Sink, Whole House |
Service Life | 1,500 gal |
Standards | NSF 42, NSF 53 |
Item | Quick Connect Filter |
Micron Rating | 0.5 micron |
Reduces | Arsenic, Chlorine Taste and Odor, Chromium 6, Cysts, Lead, PFOA/PFOS, Sediments |
Series | GE |
Minimum Temperature | 34 Degrees F |
Compatible Mfr. Model Number | GE GXK140TNN, GE GXULQR |
Shell Material | Polypropylene |
Minimum Pressure | 20 psi |
Seal Material | Rubber |
RoHS Compliant | No |
Cv Flow Factor | 1.5 gpm |
Maximum Pressure | 100 psi |
Maximum Temperature | 100 Degrees F |
Description
Quick Connect Filter, For Use With In-Line Shower Filtration Applications, Under Sink, Whole House, Reduces Arsenic, Chlorine Taste and Odor, Chromium 6, Cysts, Lead, PFOA/PFOS, Sediments, Micron Rating 0.5 micron, Flow Rate 1.5 gpm, Diameter 3 1/2 in, Overall Height 13 1/4 in, Service Life 1,500 gal, Filter Media Not Applicable, Maximum Temperature 100 Degrees F, Application Whole House filtration, Standards NSF 42, NSF 53, Series GE, Compatible Mfr. Model Number GE GXK140TNN, GE GXULQR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- PARKER 45 Extruded Street Elbow, Brass, 1/4 in (2214P-4-4)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 3", 2.2 GPM Flow Rate (BKF-HSPT-3G-G)
- PENTAIR/PENTEK Liquid Filter Bag, #1 Size, 5 Microns, Felt, Polyester (KE5K1S)
- GE Universal Whole House Replacement Water Filter Cartridge (FXWPC)
- GE Universal Whole House Replacement Water Filter Cartridge (FXWTC)
- AMERICAN FILTER CO AFC AFC-RF-E1, Compatible to Frigidaire ULTRAWF 9999 Refrigerator Filters (1PK) (ULTRAWF9999-AFC-RF-E1-1-92589)
- AMERICAN FILTER CO AFC Brand AFC-APHCM-S, Compatible to Water Filters (1PK) Made by AFC (AFC-APHCM-S-1p-16575)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 4-1/2" O.D., 9 3/4 in H (155053-75)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-13271)
- ADVANTAGE CONTROLS 2 Gal. Flat Bottom Bypass Feeder, 300 PSI, 200 Degrees F (BF-02FX)
- Ge Water Filter Cartridges