Shop All Push Button Enclosures
This Product is Discontinued
Ge
Pushbutton Enclosure, 22mm, 13.38 in. H (Discontinued)
Mfr # OBSOLETE
Zoro # G0906324
This Product is Discontinued
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # OBSOLETE
- Zoro # G0906324
- UPC # 783166258552
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 13.38 in H x 3.50 in W x 4.25 in D |
Height | 13.38 in |
Width | 3.5 in |
Depth | 4.25 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Height | 13 3/8 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 3 1/2 in |
Overall Depth | 4 1/4 in |
Details
Number of Columns | 1 |
Item | Push Button Enclosure |
Material | Steel |
Number of Holes | 4 |
NEMA Rating | 12 |
Color | Gray |
Mounting Style | Wall |
For Use With | C-2000 |
Standards | CSA, UL Listed |
NEMA Enclosure Rating | 12 |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 13.38 in H x 3.50 in W x 4.25 in D, Hole Size 22 mm, Material Steel, Height 13.38 in, Width 3.5 in, Depth 4.25 in, Color Gray, For Use With C-2000, Mounting Style Wall, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.