Shop All Push Button Switches
Ge
Push Button Kit, Start/Stop, 00, 0, 1, NEMA 1
Mfr # CR305X120N
Zoro # G2882101
original price:
$77.54
13% off
new price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Start/Stop/Momentary Contact
- Color Black
- NEMA Rating 1
- For Use With GE Series CR305 (3HXY4 and 3HXY5,) and CR306 Starters (3HXY9 and 3HXZ1)
- Starter Size 00 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305X120N
- Zoro # G2882101
- Country of Origin United States
- Category Push Button Switches
Dimensions
Starter Size | 00 to 1 |
Details
Item | Push Button Kit |
Legend | Start/Stop/Momentary Contact |
Color | Black |
NEMA Rating | 1 |
For Use With | GE Series CR305 (3HXY4 and 3HXY5,) and CR306 Starters (3HXY9 and 3HXZ1) |
Includes | Mounting Screws |
Operator Function | Start/Stop |
Compatible with Series | CR305, CR306, GE |
Operator | Push Button |
Description
Push Button Kit, Includes Mounting Screws, Color Black, Operator Function Start/Stop, Operator Push Button, Compatible with Series CR305, CR306, GE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (AFTR2-W)
- EATON Thermal Unit, 1.84 to 1.99A (MSH2-3A)
- POWER FIRST Splice Connector, Vinyl, Blue, PK20 (4FRD9)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- GE Push Button Kit, Start-Stop, Size 3-4 (CR305X320B)
- GE PUSHBUTTON STATION 600V-AC PUSHBUTTON (CR2940NC202B)
- GE CONTROL STATION 600V-AC PUSHBUTTON (CR2943NA103J)
- GE Push Button Kit, Start-Stop, Size 5 (CR305X520B)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, flush, red, 22mm, spring return, coloured boot, unmarked (ZB5AP4S)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AL42)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7341)
- Ge Switches