Shop All Push Button Switches
Ge
Push Button Kit, Start-Stop, Size 5
Mfr # CR305X520B
Zoro # G0607844
original price:
$104.93
29% off
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Start/Stop/Momentary Contact
- Color Black
- NEMA Rating 1
- For Use With Starter/Contactor
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR305X520B
- Zoro # G0607844
- UPC # 783166352861
- Country of Origin United States
- Category Push Button Switches
Dimensions
Starter Size | 5 |
NEMA Size | 0, 00, 1, 2, 3, 4, 5, 6 |
Details
Item | Push Button Kit |
Legend | Start/Stop/Momentary Contact |
Color | Black |
NEMA Rating | 1 |
For Use With | Starter/Contactor |
Includes | Mounting Screws |
Operator Function | Start/Stop |
NEMA Enclosure Rating | 1 |
Starter Style | NEMA |
Operator | Push Button |
Description
Push Button Kit, NEMA Enclosure Rating 1, NEMA Size 0, 00, 1, 2, 3, 4, 5, 6, Includes Mounting Screws, Color Black, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (LC1D40ABD)
- SIEMENS Push Button operator, 30 mm, Black (52PM9W1)
- SQUARE D Molded Case Circuit Breaker, HGA Series 20A, 3 Pole, 600V AC (HGA36020)
- GE Push Button Kit, Start/Stop, 00, 0, 1, NEMA 1 (CR305X120N)
- GE PUSHBUTTON STATION 600V-AC PUSHBUTTON (CR2940NC202B)
- GE CONTROL STATION 600V-AC PUSHBUTTON (CR2943NA103J)
- GE Push Button Kit, Start-Stop, Size 3-4 (CR305X320B)
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round (3SU1001-3AB42-0AK0)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR1BH5)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- Ge Push Buttons & Indicators