Shop All Push Button Switches
Ge
Push Button Kit, Start-Stop, Size 3-4
Mfr # CR305X320B
Zoro # G3411554
original price:
$80.18
18% off
new price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Start/Stop/Momentary Contact
- Color Black
- NEMA Rating 1
- For Use With Type 1 Enclosed Starters
- Starter Size 3, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305X320B
- Zoro # G3411554
- UPC # 094714045013
- Country of Origin United States
- Category Push Button Switches
Dimensions
Starter Size | 3, 4 |
NEMA Size | 0, 00, 1, 2, 3, 4, 5, 6 |
Details
Item | Push Button Kit |
Legend | Start/Stop/Momentary Contact |
Color | Black |
NEMA Rating | 1 |
For Use With | Type 1 Enclosed Starters |
Includes | Mounting Screws |
Starter Style | NEMA |
Compatible with Series | Type 1 Enclosed Starters |
NEMA Enclosure Rating | 1 |
Operator Function | Start/Stop |
Operator | Push Button |
Description
Push Button Kit, NEMA Enclosure Rating 1, NEMA Size 0, 00, 1, 2, 3, 4, 5, 6, Includes Mounting Screws, Color Black, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button, Compatible with Series Type 1 Enclosed Starters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16N12P)
- GE Push Button Kit, Start-Stop, Size 5 (CR305X520B)
- GE Push Button Kit, Start/Stop, 00, 0, 1, NEMA 1 (CR305X120N)
- GE PUSHBUTTON STATION 600V-AC PUSHBUTTON (CR2940NC202B)
- GE CONTROL STATION 600V-AC PUSHBUTTON (CR2943NA103J)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR4R)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK84W3BE)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR24G)
- Ge Push Button Switches