Shop All Pump Control Boxes
Ge
Pump Panel, NEMA Sz 4,100 HP, 200A, 480V
Mfr # CR341F044EAC1AA
Zoro # G2600805
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,652.99
Free 30-Day Returns
Key Features
- Phase 3
- Phase - Pumps 3
- Voltage 480
- Number of Pumps Controlled 1
- Height (In.) 47-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR341F044EAC1AA
- Zoro # G2600805
- UPC # 783166577318
- Country of Origin Mexico
- Category Pump Control Boxes
Dimensions
Height (In.) | 47-3/8 |
Width (In.) | 24-13/16 |
Depth (In.) | 8-5/8 |
Height | 47.375 in |
Depth | 8.625 in |
Width | 24.8125 in |
Details
Phase | 3 |
Phase - Pumps | 3 |
Voltage | 480 |
Number of Pumps Controlled | 1 |
Control Box Type | Wide Case |
Enclosure Type | 3R |
Amps | 200 |
Mounting | Pole or Wall |
Type | Fused, NEMA Size 4 |
Standards | UL |
Item | Pump Control Panel |
Motor/Pump HP | 100 hp |
Control Relay | 3HYL5, 3HYL6 or 3HYL7 |
Includes | HOA & Start; Control Circuit Fusing |
Rated Voltage | 460 to 480V AC |
Switch Actuation | No Switch Included |
Compatible Pump Type | Squirrel-Cage |
Location | Outdoor |
Description
Pump Control Panel, Includes HOA & Start; Control Circuit Fusing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS DEF Nozzle, 16-3/4 in. L, Auto, 10 psi, SS (100389AG)
- STENNER Feed Rate Housing (FC5D0OS)
- RULE Rule Industries RM800B Rule-Mate Bilge Pump 800 Gph (RM800B)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 460V (WS1034BHF)
- GE Pump Panel, NEMA Sz 2, 25 HP, 60A, 480V (CR341D044CAA1AA)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH4)
- LITTLE GIANT PUMP Control Box, 1HP, 230V, 1Phase (2824085015)
- STA-RITE Control Box Well Pump 3/4Hp (VIP4D02)
- HARWIL Pump Controller with Gang Box, 2" (CF-12N-1-1-GANG)
- STENNER PCM5 Pump Control Module 0.5 - 5.0 Sec (PCM5)
- DWYER INSTRUMENTS Pump Controller (MPCJR-RC)
- Ge Pump Control Boxes