Shop All Pump Control Boxes
Ge
Pump Panel, NEMA Sz 2, 25 HP, 60A, 480V
Mfr # CR341D044CAA1AA
Zoro # G1616474
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Phase - Pumps 3
- Voltage 480
- Number of Pumps Controlled 1
- Height (In.) 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR341D044CAA1AA
- Zoro # G1616474
- UPC # 783166575475
- Country of Origin Mexico
- Category Pump Control Boxes
Dimensions
Height (In.) | 34 |
Width (In.) | 21 |
Depth (In.) | 7 |
Depth | 7 in |
Height | 34 in |
Width | 21 in |
Details
Phase | 3 |
Phase - Pumps | 3 |
Voltage | 480 |
Number of Pumps Controlled | 1 |
Control Box Type | Wide Case |
Enclosure Type | 3R |
Amps | 60 |
Standards | UL |
Motor/Pump HP | 25 hp |
Includes | HOA & Start |
Type | Fused, NEMA Size 2 |
Control Relay | 3HYK8, 3HYK9, 3HYL1, 3HYL2 or 3HYL3 |
Mounting | Pole or Wall |
Item | Pump Control Panel |
Switch Actuation | No Switch Included |
Rated Voltage | 460 to 480V AC |
Compatible Pump Type | Squirrel-Cage |
Location | Outdoor |
Description
Pump Control Panel, Includes HOA & Start
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE96 95W 4100K Tube (66853)
- ARO Valve Block (93090)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554631)
- BLUE DEF Tote Valve, 2" dia., 49" L x 2" W x 46" H (BEDEFVD275P)
- LITTLE GIANT PUMP Control Box, 3HP, 230V, 1Phase (2823028110)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG9)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG2)
- LITTLE GIANT PUMP Control Box, 1/3HP, 115V, 1Phase (2801024915)
- SJE-RHOMBUS Duplex Panel, Single Phase, 9-20A (1051634)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH6)
- HARWIL Pump Controller with Gang Box, 3/4" (CF-12N-1-1-GANG)
- Ge Pump Control Boxes