Shop All Pump Control Boxes
Ge
Pump Panel, NEMA Sz 1, 10 HP, 30A, 480V
Mfr # CR341C044BAA1AA
Zoro # G2739475
product price: $1,809.99
/ea
Free Shipping & Returns
$1,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Phase - Pumps 3
- Voltage 480
- Number of Pumps Controlled 1
- Height (In.) 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR341C044BAA1AA
- Zoro # G2739475
- Country of Origin Mexico
- Category Pump Control Boxes
Dimensions
Height (In.) | 34 |
Width (In.) | 21 |
Depth (In.) | 7 |
Width | 21 in |
Depth | 7 in |
Height | 34 in |
Details
Phase | 3 |
Phase - Pumps | 3 |
Voltage | 480 |
Number of Pumps Controlled | 1 |
Control Box Type | Wide Case |
Enclosure Type | 3R |
Amps | 30 |
Control Relay | 3HYK4, 3HYK5, 3HYK6, 3HYK7, 3HYK8 or 3HYK9 |
Mounting | Pole or Wall |
Type | Fused, NEMA Size 1 |
Standards | UL |
Item | Pump Control Panel |
Motor/Pump HP | 10 hp |
Includes | HOA & Start |
Rated Voltage | 460 to 480V AC |
Switch Actuation | No Switch Included |
Compatible Pump Type | Squirrel-Cage |
Location | Outdoor |
Description
Pump Control Panel, Includes HOA & Start
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NC Mechanical Float Switch 230VAC (15PMPU2WP)
- ARO O-Ring, Y325-202 (Y325-202)
- DAYTON O-Ring, NBR, PPTLSP005G (PPTLSP005G)
- PIUSI External 90 deg. Fitting, 1" L (R18188000)
- GE Pump Panel, NEMA Sz 2, 25 HP, 60A, 480V (CR341D044CAA1AA)
- HARWIL Pump Controller, Chemical Feed, 3/4" (CF-112N-75)
- LITTLE GIANT PUMP Control Box, 10HP, 230V, 1Phase (2822029330)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH5)
- HARWIL Pump Controller with Gang Box, 2" (CF-12N-1-1-GANG)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG2)
- SJE-RHOMBUS Duplex Panel, Single Phase, 9-20A (1051634)
- Ge Pump Control Boxes