Shop All Coated Gloves
Ge
PU Dipped Gloves, 18 GA, Gray, 1Pair, S
Mfr # GG206SC
Zoro # G710841327
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Color Gray
- Glove Coating Material Polyurethane
- Thickness 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG206SC
- Zoro # G710841327
- UPC # 810084963364
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Item | PU Dipped Gloves |
Color | Gray |
Glove Coating Material | Polyurethane |
Thickness | 18 ga |
Standards | EN388 |
Cuff Style | Knit Wrist |
Glove Materials | Nylon, Polyurethane |
Description
GE Small 18ga Pu Dipped Glove. This is a GE PU Dipped Glove with an 18 Gauge Nylon Liner and a Black Polyurethane Coating. It provides a high level of fit, touch, and precision. It is touch screen compatible. It meets EN388:2016 2121X Standard and has CE certification.
- •t meets EN388:2016 2121X Standard and has CE certification.
- •It is touch screen compatible
- •18 Gauge Nylon Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (599S0046BL)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 1 PR (5AL18)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 13, Black, PR (TB1A28WF001)
- AVERY Label, Tag, Metlc, Slv, 672Pk (AVE60519)
- GE Foam Nitrille Dipped Gloves, 15 GA, 1 Pair, M (GG217MC)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, XL (GG209XLC)
- GE Impact Gloves, Micro Foam Nitrile, 13GA, 1Pair, L (GG242LC)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, S (GG205SC)
- GE Impact Gloves, Foam Nitrile, 13GA, 1 Pair, L (GG244LC)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, M (GG205MC)
- SHOWA VF, Coated Gloves, Nitrile, XXL, 160G09, PR (S-TEX581XXL-10-V)
- Ge Gloves & Hand Protection