Shop All Coated Gloves
Ge
PU Dipped Gloves, 18 GA, Gray, 1Pair, M
Mfr # GG206MC
Zoro # G806170942
product price: $3.49
/pr
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Glove Coating Material Polyurethane
- Standards EN388:2016 2121X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG206MC
- Zoro # G806170942
- UPC # 850031579293
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Details
Item | Coated Gloves |
Color | Blue |
Glove Coating Material | Polyurethane |
Standards | EN388:2016 2121X |
Description
PU Dipped Glove with 18 Gauge Nylon Liner and Black Polyurethane Coating. Provides a high level of fit, touch, and precision and is touchscreen compatible. Meets EN388:2016 2121X standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA DANGER TAGS BYTHEROLL TAR751 (TAR751)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN35)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, 6XL (200JX6)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18" L (82180)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, M (GG205MC)
- GE Foam Nitrile Black Dipped Gloves, 13GA, 1 Pair, L (GG231LC)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, S (GG205SC)
- GE PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, S (GG207SC)
- GE Nitrile Green/Back Dipped Gloves Recycled 12Pair, M (GG230MC)
- GE Foam Nitrile Black Dipped Gloves, 13GA, 1 Pair, XL (GG231XLC)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VP9673XS)
- Ge Gloves & Hand Protection