Shop All Cut-Resistant Gloves
Ge
PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, XL
Mfr # GG207XLC
Zoro # G206171037
product price: $5.19
/pr
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Color Blue
- Standards N388:2016 4X42C, ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG207XLC
- Zoro # G206171037
- UPC # 850031579378
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Polyurethane |
Color | Blue |
Standards | N388:2016 4X42C, ANSI/ISEA 105-2016 |
Description
Extra Large 13ga PU Dipped Cut Resistant Level 3 Glove. 13 Gauge HPPE, Polyester, Nylon, Glass Fiber and Spandex Liner and Gray Polyurethane Palm Coating. Meets EN388:2016 4X42C and ANSI/ISEA 105-2016 LEVEL 3 CUT standards and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Brown, XL, PK12 (36336KXL)
- CHILL-ITS BY ERGODYNE Sweatband, White, Universal, Terrycloth (6550)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5710DT)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K1250/XXL)
- TENACTIV Knit Gloves, 9.6 in L, S, PR (STXFNVB/S)
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3022-XL (10))
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (RWG550M)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, L, PR (7551)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Medium PR (547TPR-M)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3455)
- Ge Gloves & Hand Protection