Shop All Cut-Resistant Gloves
Ge
PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, M
Mfr # GG207MC
Zoro # G806171086
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Color Blue
- Standards N388:2016 4X42C, ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG207MC
- Zoro # G806171086
- UPC # 850031579354
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Polyurethane |
Color | Blue |
Standards | N388:2016 4X42C, ANSI/ISEA 105-2016 |
Description
Medium 13ga PU Dipped Cut Resistant Level 3 Glove. 13 Gauge HPPE, Polyester, Nylon, Glass Fiber and Spandex Liner and Gray Polyurethane Palm Coating. Meets EN388:2016 4X42C and ANSI/ISEA 105-2016 LEVEL 3 CUT standards and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 7712R Chemical-Resistant 30-mil PVC Gloves (7712R-10)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200A (D200A)
- BRADY Pipe Marker, PK5, 7351-4-PK (7351-4-PK)
- PORTWEST PU Palm Glove, XL (A120)
- GE PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, XL (GG207XLC)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513B/7S)
- PROFLEX BY ERGODYNE Gray L Nitrile-Coated Cut-Resistant Gloves A3 Level (7031)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (48-73-8733)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, XL, 10" L, PR (SKC2SN-05-XL)
- CUT PRO Cut Resistant Glove, PR (92713PUM)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-9)
- Ge Cut-Resistant Gloves