Shop All Cut-Resistant Gloves
Ge
PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, L
Mfr # GG207LC
Zoro # G606171088
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Color Blue
- Standards N388:2016 4X42C, ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG207LC
- Zoro # G606171088
- UPC # 850031579361
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Polyurethane |
Color | Blue |
Standards | N388:2016 4X42C, ANSI/ISEA 105-2016 |
Description
Large 13ga PU Dipped Cut Resistant Level 3 Glove. 13 Gauge HPPE, Polyester, Nylon, Glass Fiber and Spandex Liner and Gray Polyurethane Palm Coating. Meets EN388:2016 4X42C and ANSI/ISEA 105-2016 LEVEL 3 CUT standards and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KD6PK)
- BEE-SAFE Beard Cover, White, Polypropylen, PK1000 (GAH-BRD-WH)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H, PK6 (3KAS6YLW)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- GE PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, XL (GG207XLC)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - XXL (48-73-8934B)
- ANSELL Cut Resistant Glove, 8, 18G Black, PR (11-757)
- HONEYWELL Cut-Resistant Gloves, Slip-On, M, PR (42-612BY/8M)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR L (3209 L)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540S)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 8, 1 PR (STAFGPU-8)
- Ge Cut-Resistant Gloves