Shop All Coated Gloves
Ge
PU Dipped Gloves, 15 GA, Gray, 12 Pair, XL
Mfr # GG205XLC
Zoro # G705778966
product price: $2.15
/pr
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Glove Coating Material Polyurethane
- Standards EN388-3121X
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG205XLC
- Zoro # G705778966
- UPC # 850031579255
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Length | 10 in |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Polyurethane |
Standards | EN388-3121X |
Description
PU Dipped Glove with 15 Gauge Nylon Liner and Gray Polyurethane Coating. Comfortable for the handling of small objects in the workplace. Meets EN388-3121X standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +1.5 Diopters, Black Frame, Unisex, 1 Pair (19878)
- PIP Class 2, Economy Mesh Vest, Orange (302-MVGZOR-M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-100-VEND)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (11-515)
- GE Impact Gloves, Micro Foam Nitrile, 13GA, 1Pair, L (GG242LC)
- GE PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, S (GG207SC)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, M (GG209MC)
- GE Nitrile Green/Back Dipped Gloves Recycled 12Pair, M (GG230MC)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, M (GG205MC)
- GE Dotted Nitrile Dipped Gloves, 15 GA, 1 Pair, M (GG216LC)
- MCR SAFETY Coated Gloves, S, Blue, Cotton/Knit, PK12 (9685S)
- Ge Gloves & Hand Protection