Shop All Coated Gloves
Ge
PU Dipped Gloves, 15 GA, Gray, 12 Pair, L
Mfr # GG205LC
Zoro # G805778965
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Glove Coating Material Polyurethane
- Standards EN388-3121X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG205LC
- Zoro # G805778965
- UPC # 850031579248
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Polyurethane |
Standards | EN388-3121X |
Description
PU Dipped Glove with a 15 Gauge Nylon Liner and a Gray Polyurethane Coating. Comfortable for the handling of small objects in the workplace. Meets EN388-3121X standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 13in, 2.8W (EDG 1 G EL M6)
- GLOWEAR BY ERGODYNE 8928 3XL Orange Class E Hi-Vis Insulated Bibs (8928)
- 3M DBI-SALA Fixed Beam Anchor (2108406)
- GUARDIAN EQUIPMENT Eyewash Aerator Assembly, PR (AP450-110R)
- GE PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, S (GG207SC)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, S (GG205SC)
- GE HV Dipped Sandy Gloves, 16 GA, 1 Pair, XL (GG221XLC)
- GE Impact Gloves, Foam Nitrile, 13GA, 1 Pair, L (GG244LC)
- GE Impact Gloves, Sandy Nitrile 13GA, 1 Pair, L (GG240LC)
- GE Dotted Nitrile Dipped Gloves, 15 GA, 1 Pair, M (GG216LC)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- Ge Coated Gloves