Shop All Indicator Lights
This Product is Discontinued
Ge
Pilot Light Complete, Red, Incandescent (Discontinued)
Mfr # CR104PLG33R
Zoro # G3047676
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 240V AC
- Color Red
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR104PLG33R
- Zoro # G3047676
- UPC # 783166284186
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light |
Voltage | 240V AC |
Color | Red |
Lamp Type | Incandescent |
Shape | Round |
Terminal Connection | Pressure Plate |
Lens Material | Plastic |
Lens Type | Fresnel |
Lamp Module Type | Transformer |
Basic Material | Metal |
Standards | CSA, UL Listed |
IP Rating | IP10 |
Replacement Lamps | 4CVW2 |
Lamp Voltage | 6V AC/DC |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Body Material | Zinc Die Cast |
Lens Color | Red |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 4, 4X |
Body Finish | Chrome Plated |
Description
Pilot Light, Voltage 240V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4CVW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.