Shop All Circuit Breaker & Panelboard Accessories
Ge
Panelboard Main Breaker Kit, 100A, 4Wx6L
Mfr # MB612
Zoro # G8505454
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 100A
- Amps AC 100
- Length 6.0 in
- Includes QB Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # MB612
- Zoro # G8505454
- UPC # 783175408450
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 6.0 in |
Width | 4.0 in |
Length (Straight Wireway) | 6.0 in |
Details
Item | Main Breaker Kit |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 100A |
Amps AC | 100 |
Includes | QB Frame |
Description
Panelboard Main Breaker Kit, For Use With Pro-Stock A-Series Panelboards, Includes QB Frame, Length 6.0 in, Width 4.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-50-R)
- HONEYWELL Limit Switch Acuator Cat Whisker (LSZ4011)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x60 (A8860T1T)
- GE Lug Kit, 125A, 120/240V AC (TNLK250)
- GE Outlet Pwr Outdoor 30A (U013P)
- GE Surge Arrester, Pnl, 20000A, 5.25inWx6.5inL (THQLSURGE)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- GE Retainer, 225A, 2Wx1.5inL (THQLRK2)
- GE Load Ctr Mn Bk Out125A4S (TL412R1P)
- EATON Meter Socket W/Cover, 200A, 600V (UFHTRS202BCH)
- Ge Circuit Breaker & Panelboard Accessories