Shop All Circuit Breaker & Panelboard Accessories
Ge
Panelboard Main Breaker Kit, 100A, 4Wx6L
Mfr # MB423
Zoro # G8505594
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 100A
- Width 4.0 in
- Length 6.0 in
- Includes TEY Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # MB423
- Zoro # G8505594
- UPC # 783175408399
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 4.0 in |
Length | 6.0 in |
Length (Straight Wireway) | 6.0 in |
Details
Item | Main Breaker Kit |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 100A |
Includes | TEY Frame |
Amps AC | 100 |
Description
Panelboard Main Breaker Kit, For Use With Pro-Stock A-Series Panelboards, Includes TEY Frame, Length 6.0 in, Width 4.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EH10)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- GE Bonding Screw, 200 Ax3L (TBS)
- GE Lug Kit, 200A, 120/240V AC (TLK250)
- GE Main Lug Kit, 225A, 6Wx12L (MLA2)
- GE Screw Hardware Kit, Flush (THDWRKIT)
- GE Lug Kit, 60A, 600V AC, 3 Poles (FCALK13)
- GE HUB UNIVERSAL 2"" (TC200P)
- SQUARE D Panelboard Cover, Flush (NC68VF)
- Ge Circuit Breaker & Panelboard Accessories