Shop All Knee Pads
Ge
Pair, TPE Cap Knee Pads, One Size, W/Gel Padding
Mfr # GR553
Zoro # G906171047
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type hook-and-loop
- Pad Material Gel
- Cap Material TPE
- Strap Material Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Closure Type | hook-and-loop |
Pad Material | Gel |
Cap Material | TPE |
Strap Material | Neoprene |
Item | KNEE PAD |
Color | Black |
Description
Knee Pad with TPE cap that provides stable, non-skid grip and traction on most surfaces. Heavy-duty knee pad for tasks requiring stability. Breathable and has a comfortable neoprene strap for easy adjustment. The Gel Padding provides comfort and stays in place under pressure. Meets EN14404 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 W 115)
- SENSIT P100 Personal Monitor, O2, Detects Oxygen (O2)
- ALLEGRO INDUSTRIES XL Cooling Vest, Blue (8413-04)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650SM)
- GE Pair, EVA Foam Knee Pads, One Size, Confort Fit (GR550)
- GE Pair, Thick PCV Cap Knee Pads, One Size, Slide Clip (GR551)
- WARNER HAND TOOLS Super Soft Knee Pads Pair (205280)
- ERGODYNE ProFlex 342 Injected Gel Knee Pads, Extra Long Cap, Black, (18442)
- CONDOR Knee Support, Open Patella, Size L (3TCJ5)
- OCCUNOMIX Knee Pads, Deluxe, Nonmarring, PR (127)
- TOMMY CO Tommyco GELite 6 in. L X 3.5 in. W Gel Knee Pads Black (40032)
- Ge Knee Pads