Shop All Overload Relays
Ge
Ovrload Rely, 13 to 27A, 3P, Class 10/20/30
Mfr # CR324CXHS
Zoro # G1560501
original price:
$515.22
24% off
new price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 13.0 to 27.0A
- Use With - Contactors and Starters Mfr. Series CR306B/C Contactors
- Overload Relay Current Range 13.0 to 27.0A
- NEMA Size 0, 1
- Width 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR324CXHS
- Zoro # G1560501
- UPC # 783166577219
- Country of Origin United States
- Category Overload Relays
Dimensions
NEMA Size | 0, 1 |
Width | 3.6" |
Height | 7.0" |
Depth | 3.9" |
Body Height - Relay | 7 in |
Body Depth - Relay | 3.9 in |
Overall Height - Relay | 7 in |
Body Width - Relay | 3.6 in |
Body Width | 3.6 in |
Body Height | 7 in |
Body Depth | 3.9 in |
Overall Height | 7 in |
Description
NEMA Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 27 A, Minimum Overload Relay Current Setting 13 A, Trip Class 10/20/30, Maximum Voltage Rating 600V AC, NEMA Size 0, 1, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series CR305 Magnetic Contactors, Relay Style NEMA, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL900MA)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW83I)
- GE HUB UNIVERSAL 1-1/2"" (TC150P)
- EATON Flush Push Button, Black, Non-Illum, 22mm (M22-D-S)
- GE Ovrload Rely for NEMA 300-Line Cntactrs (CR324C360F)
- GE Overload Relay for AMB Computers (CR324C660F)
- GE Overload Relay, 6.50 to 13.6A, 3P, NEMA 00 (CR324CXGS)
- SCHNEIDER ELECTRIC Ovrload Rely, 90 to 150A, Class 10, 3P, 690V (LR9D5369)
- DAYTON Ovrload Rely, 28 to 36A, Class 10, Bimetllc (6ECC8)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31134SB0)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 10,690V (LRD21)
- Ge Overload Relays