Shop All Overload Relays
This Product is Discontinued
Ge
Ovrload Relay, 21 to 26A, Class 10, Thermal (Discontinued)
Mfr # RT1U
Zoro # G2814926
Free Shipping & Returns
This Product is Discontinued
Key Features
- Current Range 21.0 to 26.0A
- Use With - Contactors and Starters CL45 Contactors, Mfr. Series CL04
- Overload Relay Current Range 21 to 26A
- Trip Class - Overload 10
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # RT1U
- Zoro # G2814926
- UPC # 8017018137149
- Country of Origin United States
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.38" |
Depth | 4.24" |
Body Width - Relay | 1.77 in |
Body Height - Relay | 3.38 in |
Overall Height - Relay | 3.38 in |
Body Depth - Relay | 4.24 in |
Details
Item | Overload Relay |
Item - Relay | IEC Style Overload Relay |
Current Range | 21.0 to 26.0A |
Use With - Contactors and Starters | CL45 Contactors, Mfr. Series CL04 |
Overload Relay Current Range | 21 to 26A |
Trip Class - Overload | 10 |
Number of Poles | 3 |
Reset Type - Relay | Auto, Manual |
Sensing Method | Thermal |
Kit Required for Retrofit Mtg. | Mfr. No. RTXP |
Trip Class | 10 |
Separate Mounting | Yes, Additional Items Needed |
Features | Manual and Auto Reset |
For Use With | CL04, CL45 Contactors |
Standards | UL/cUL |
Starter Type | IEC |
Description
Overload Relay, Trip Class 10, Number of Poles 3, Standards UL/cUL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.