Shop All Overload Relays
Ge
Overload Relay for AMB Computers
Mfr # CR324C660F
Zoro # G2507827
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series AMB Contactors
- NEMA Size 0, 00, 1
- Trip Class - Overload Determined by Thermal Units Selected
- Number of Poles 3
- Thermal Units Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR324C660F
- Zoro # G2507827
- UPC # 783166397657
- Country of Origin United States
- Category Overload Relays
Dimensions
NEMA Size | 0, 00, 1 |
Details
Item | Overload Relay |
Item - Relay | NEMA Style Overload Relay |
Use With - Contactors and Starters | Mfr. Series AMB Contactors |
Trip Class - Overload | Determined by Thermal Units Selected |
Number of Poles | 3 |
Thermal Units Required | Yes |
Sensing Method | Thermal |
Reset Type - Relay | No Reset |
Standards | CSA, UL Listed |
For Use With | AMB Contactors |
Features | Ambient Compensated |
Relay Style | NEMA |
Reset Type | No Reset |
Mounting Style | Separately Mounted |
Auxiliary Contact Form | 1NO/1NC |
Compatible with Series | CR305 Magnetic Contactors |
Overload Protection Type | Thermal |
Maximum Overload Relay Current Setting | 27 A |
Phase | Three |
Includes Thermal Units | Yes |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 27 A, NEMA Size 0, 00, 1, Number of Poles 3, Reset Type No Reset, Includes Thermal Units Yes, Mounting Style Separately Mounted, Compatible with Series CR305 Magnetic Contactors, Relay Style NEMA, Overload Protection Type Thermal, Phase Three, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 2 in W, 1 1/4 in H, Die-cut (M6-750-2-342-WT-R)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- GE Overload Relay, 6.50 to 13.6A, 3P, NEMA 00 (CR324CXGS)
- GE Ovrload Rely for NEMA 300-Line Cntactrs (CR324C360F)
- GE Ovrload Rely, 13 to 27A, 3P, Class 10/20/30 (CR324CXHS)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LR3D07L)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LR3D12L)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364FB0)
- SCHNEIDER ELECTRIC Alternating Relay 48050/60 (CA2SKE20T7)
- Ge Overload Relays