Shop All Overload Relays
Ge
Overload Relay, 6.50 to 13.6A, 3P, NEMA 00
Mfr # CR324CXGS
Zoro # G1479231
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series CR306B/C Contactors
- Current Range 6.5 to 13.6A
- NEMA Size 0, 1
- Overload Relay Current Range 6.5 to 13.6A
- Trip Class - Overload 10, 20, 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR324CXGS
- Zoro # G1479231
- UPC # 078316657720
- Country of Origin United States
- Category Overload Relays
Dimensions
NEMA Size | 0, 1 |
Width | 3.6" |
Height | 7.0" |
Depth | 3.9" |
Body Depth - Relay | 3.9 in |
Body Width - Relay | 3.6 in |
Overall Height - Relay | 7 in |
Body Height - Relay | 7 in |
Body Width | 3.6 in |
Body Height | 7 in |
Body Depth | 3.9 in |
Overall Height | 7 in |
Description
NEMA Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 13.6 A, Minimum Overload Relay Current Setting 6.5 A, Trip Class 10/20/30, Maximum Voltage Rating 600V AC, NEMA Size 0, 1, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series CR305 Magnetic Contactors, Relay Style NEMA, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-1236x1000)
- WATER WORLD Fuse 3AG 10A Time Delay Fuse 250V Slow Blow (WA973290)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A6N6P)
- IDEAL Connector, PK25 (85-346)
- GE Ovrload Rely, 13 to 27A, 3P, Class 10/20/30 (CR324CXHS)
- GE Overload Relay for AMB Computers (CR324C660F)
- GE Ovrload Rely for NEMA 300-Line Cntactrs (CR324C360F)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LRD21L)
- ABB DB200, SEP MTG KIT, TA110, LESS LUGS (DB200)
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 (3UB81234EW2)
- EATON Overload Relay, 9 to 45A, Electronic, 3P (XTOE045CGSS)
- Ge Motor Controls