Shop All Relay Accessories
This Product is Discontinued
Ge
Overload Mounting Base, RT1 (Discontinued)
Mfr # RTXP
Zoro # G1506906
This Product is Discontinued
Key Features
- Type Panel or DIN Mount
- Includes Screws
- For Use With GE RT1 Series
- Accessory Type Overload Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # RTXP
- Zoro # G1506906
- Country of Origin United States
- Category Relay Accessories
Details
Type | Panel or DIN Mount |
Item | Overload Mounting Base |
Includes | Screws |
For Use With | GE RT1 Series |
Accessory Type | Overload Mounting Base |
Description
Overload Mounting Base, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.