Shop All Earmuffs
Ge
Over-the-Head EARMUFFS, 26, Blue
Mfr # GM451
Zoro # G106170949
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI S3.19-1974
- Ear Muff Style Over-the-Head
- Dielectric No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 26 |
Color | Blue |
Standards | ANSI S3.19-1974 |
Ear Muff Style | Over-the-Head |
Item | EARMUFFS |
Dielectric | No |
Description
26 dB NRR (Noise Reduction Rating) folding headband earmuff features a cushioned headband for maximum comfort, soft padding on earcups that provides maximum comfort and protection from noises, adjustable earcup pivot points tilt for wearers comfort, and stainless-steel strong wires. Meets ANSI S3.19-1974 standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Double Palm 4.5 Gaunt, L, PK12 (1201DP)
- SUPERIOR GLOVE Work Gloves, 2XL ( 11 ), Black/Orange (MXVSBE/XXL)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (CH1-220)
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- GE Over-the-Head EARMUFFS, 23, Blue (GM450)
- GE Over-the-Head EARMUFFS, 27, Hi-Visibility Green (GM452HV)
- GE 25 dB NRR Cap Mounted Earmuff, Color Gray (GM453)
- GE Behind-the-Neck EARMUFFS, 26, Gray (GM454)
- ERB SAFETY Over-the-Head Ear Muffs, 23 dB, Purple (14243)
- HONEYWELL NORTH Howard Leight„¢ QM24+® Lighweight Dielectric Headband Earmuffs, QM24PLUS, NRR 25 (QM24PLUS***)
- LUCID AUDIO Kid's muff active white- HearMuff Trio (LA-KIDS-AM-WH)
- Ge Hearing Protection