Shop All Surveyor Vests
Ge
Orange Surveyor Vest L, 8 Pockets, Contrast Trims
Mfr # GV082OL
Zoro # G210841308
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Number of Outside Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GV082OL
- Zoro # G210841308
- UPC # 854988007496
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Details
Item | Surveyor Vest |
Color | Orange |
Number of Outside Pockets | 8 |
Description
GE ANSI Class 2 Type R Safety Vest with Contrasting Trims 8 Pockets Large. This is a GE Safety Vest with Contrasting Trims and Solid Material, 1 Outer Chest Pocket, ID Holder, Zipper Closure, 1 Outer Chest Pocket, Radio Loop, Pen Slots, 2 Inner Waist Pockets, 2 Outer Waist Pockets, 2 Outer Waist Pockets, Hole for Safety Harness Breathable Mesh Material and 3.5 in. Reflective Trims with Contrasting Color Trims. It meets ANSI 107-2020, and it is Class 2 Type R.
- •It meets ANSI 107-2020, and it is Class 2 Type R.
- •Hole for Safety Harness
- •2 Outer Waist Pockets,
- •2 Outer Waist Pocket
- •1 Outer Chest Pocket
- •Zipper Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647BC)
- OCCUNOMIX Occunomix Extra Long Hard Hat Liner with Mouthpiece (LM660)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In. (438D-8N5)
- GE Green Surveyor Vest L, 8 Pockets, Contrast Trims (GV082GL)
- GE Orange Surveyor Vest XL, 8 Pockets, Contrast Trims (GV082OXL)
- GE Green Surveyor Vest M, 8 Pockets, Contrast Trims (GV082GM)
- GE Green Surveyor Vest, Reflective Tape 10 Pockets, M (GV088GM)
- GE Green Surveyor Vest XL, 8 Pockets, Contrast Trims (GV082GXL)
- GE Green Surveyor Vest, Reflective Tape 10 Pockets, L (GV088GL)
- KISHIGO L, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-L)
- Ge Surveyor Vests