Shop All Break Away Vests
Ge
Orange 5 POINT Breakaway Safety Vest 5 Pockets 2XL
Mfr # GV084O2XL
Zoro # G110841378
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GV084O2XL
- Zoro # G110841378
- UPC # 810084962855
- Country of Origin China
- Category Break Away Vests
Description
GE ANSI Class 2 Green Expandable 5 Point Breakaway Vest 2XL. This is a GE Green Expandable 5 Point Breakaway Vest with Breathable Mesh Material, ID Holder, Radio Loop, Pen Slots, 1 Outer Chest Pocket, 2 Inner Waist Pockets, Zipper Closure and 4 in. Reflective Trims with Contrasting Color Trims. It meets ANSI 107-2020, and it is Class 2 Type R.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER LADDER - FALL PROTECTION Werner SoftCoil Lanyard, 6'L, Snaphooks (C351100)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size L (9) (99-1-9791-9)
- HY-KO 4In Black Plastic Number 3, 10PK (A10293)
- BRADY Binder Holder, 14 In. W, PVC Coated Steel (2014W)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets, XL (GV084GXL)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets 2XL (GV084G2XL)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets, L (GV084GL)
- ERB SAFETY Safety Vest, Break-Away, Tricot, Non ANSI, S725, Hi-Viz Pink, MD (62228)
- GLOWEAR BY ERGODYNE Hi Vis Breakaway Safety Vest, Lime, L/XL (8315BA)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GS2X)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-XL/2X)
- Ge Break Away Vests