Shop All Fuse Blocks & Holders
Ge
Open Fuse Block, 2 Poles, 30A Amp Range, 250V AC Volt Rating
Mfr # 0116B4078 G0001
Zoro # G409238605
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 250V AC
- Number of Poles 2
- Max. Voltage 250V AC
- Max. Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 0116B4078 G0001
- Zoro # G409238605
- Country of Origin Unknown
- Category Fuse Blocks & Holders
Details
Item | Open Fuse Block |
Amp Range | 30A |
Voltage Rating | 250V AC |
Number of Poles | 2 |
Max. Voltage | 250V AC |
Max. Amps | 30A |
Description
0116B4078 2P 30A Amp 600V-Ac Fuse Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V (HBL360P7W)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 80A, 700V AC, Non-Indicating (L70QS080.V)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (MH10-38RX)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5015)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63143)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1CR)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657R)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3)
- MERSEN Power Distribution Block, 3 Poles, 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63103)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8202-1-R)
- Ge Fuse Blocks & Holders