Shop All Disconnect Switches
Ge
Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R
Mfr # U065NA1
Zoro # G2905095
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty General
- Amps 60 A
- Voltage 240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # U065NA1
- Zoro # G2905095
- UPC # 784567300253
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 2 7/64 in |
Description
Air Conditioning Disconnect Switch, Contact Form DPST, Current Rating 60 A, Depth 2 in, For Fuse Class Not Applicable, Height 7 in, Horsepower @ 240V AC 10 hp, Housing Material Galvanized Steel, NEMA Enclosure Rating 3R, Number of Poles 2, Number of Wires 3, Phase Single, Protection Method Non-Fusible, Standards cUL Listed, UL Listed, Switch Design Pull-out, Voltage 240V AC, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Bracket, Spring Steel (FXC20)
- SQUARE D Interlock, F/22mm XACA Booted Operators (XACA009)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- HUBBELL Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0 (HBL300MO)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065NA1010)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P035F)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065P1)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065NA1)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- Ge Switches