Shop All Disconnect Switches
Ge
Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R
Mfr # U065NA1010
Zoro # G3280487
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty General
- Amps 60 A
- Voltage 240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # U065NA1010
- Zoro # G3280487
- UPC # 094714056316
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Depth | 2 7/64 in |
Height | 7 in |
Width | 5 in |
Description
Air Conditioning Disconnect Switch, Contact Form DPST, Current Rating 60 A, Depth 2 in, For Fuse Class Not Applicable, Height 7 in, Horsepower @ 240V AC 10 hp, Housing Material Galvanized Steel, Includes GFCI Receptacle, IP Rating IP14, NEMA Enclosure Rating 3R, Number of Poles 2, Number of Wires 3, Phase Single, Protection Method Non-Fusible, Standards cUL Listed, UL Listed, Switch Design Pull-out, Voltage 240V AC, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 12/3 (OC25123LT)
- UEI TEST INSTRUMENTS Cable Length Meter (CLM100)
- MILLER ELECTRIC Switch Trigger, Fits Miller Electric (196255)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P035F)
- GE Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065F)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U0353F)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065P1)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- EATON 60 Amp Double-Pole AC Type NEMA 3R Disconnect Molded Case Switch (DPB222RP)
- Ge Disconnect Switches