Ge

Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R


product price: $25.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Protection Method Nonfusible
  • Duty General
  • Amps 60 A
  • Voltage 240V AC
  • Phase 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 2 7/64 in
Height 7 13/64 in
Width 5 in

Description

Air Conditioning Disconnect Switch, Contact Form DPST, Current Rating 60 A, Depth 2 in, For Fuse Class Not Applicable, Height 7 1/4 in, Horsepower @ 240V AC 10 hp, Housing Material Galvanized Steel, NEMA Enclosure Rating 3R, Number of Poles 2, Number of Wires 2, Phase Single, Protection Method Non-Fusible, Standards cUL Listed, UL Listed, Switch Design Pull-out, Voltage 240V AC, Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.