Ge

Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (Discontinued)


This Product is Discontinued
Shop for all Selector Switches

Key Features

  • Size 30 mm
  • Basic Material Metal
  • Type of Operator Lever
  • Contact Form 1NO/1NC
  • Action Maintained/Maintained
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ge
  • MFR # CR104PSG21B91A
  • Zoro # G0946416
  • UPC #
    783166594285
  • Country of Origin United States
  • Category Selector Switches

Dimensions

Size 30 mm
Panel Cutout Diameter 30 mm

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Zinc, Bezel Color Black, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P300, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating Not Rated, Cam 1, Switch Operation @ Position A OX, Switch Operation @ Position B XO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products