Shop All NEMA Fusible Combination Starters
Ge
NEMA Fusible Str, Size 4,120V Coil, 1 Enc
Mfr # 408F1F2H21AAAAA
Zoro # G2893825
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,129.99
Free 30-Day Returns
Key Features
- NEMA Size 4
- Amps AC 135
- Coil Volts 120V AC
- Fuse Clip Type Class H
- Enclosure NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 408F1F2H21AAAAA
- Zoro # G2893825
- UPC # 094714044634
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 4 |
Details
Item | NEMA Fusible Combination Starter |
Amps AC | 135 |
Coil Volts | 120V AC |
Fuse Clip Type | Class H |
Enclosure NEMA Rating | 1 |
Auxiliary Contact Form | 1NC |
Short Circuit Protection | 200A |
Operator | No |
Pilot Light | No |
Control Transformer | No |
Hz | 50/60 |
Standards | UL/CSA |
HP @ 3 Phase - 480V | 60 hp |
Description
NEMA Fusible Combination Starter, NEMA Size 4, Amps AC 135, Coil Volts 120V AC, Fuse Clip Type Class H, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NC, Short Circuit Protection 200A, Operator No, Pilot Light No, Control Transformer No, HP @ 3 Phase - 480V 60 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 30A, FRS-R, 600V AC, 300V DC, 5 in L x 13/16 in dia Fuse Size, Cylindrical Body (FRS-R-30)
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G259)
- APC Apc Replacement Battery Cartridge #161 (APCRBC161)
- EATON Cutler-Hammer NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802CJC-R63/B)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 1 Enc (8538SBG13V02S)
- EATON NEMA Fusible Str, Size 2,120V Coil, 4X Enc (ECN1624AAE-R63/D)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- Ge NEMA Fusible Combination Starters