Shop All NEMA Fusible Combination Starters
Ge
NEMA Fusible Str, Size 2,120V Coil, 1 Enc
Mfr # CR408D194R6JDAAAA
Zoro # G1936584
product price: $3,116.99
/ea
Free Shipping & Returns
$3,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 2
- Amps AC 45
- Coil Volts 480V/120V
- Fuse Clip Type Class R
- Enclosure NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR408D194R6JDAAAA
- Zoro # G1936584
- UPC # 094714045396
- Country of Origin Mexico
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 2 |
Overall Depth | 24 in |
Overall Height | 8.63 in |
Overall Width | 10 in |
Description
NEMA Combination Starter, Coil Voltage 120/480V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 400 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 2, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Control Transformer Voltage 480V AC Primary, 120V AC Secondary, For Fuse Class Class R, Phase Three, Overload Protection Type Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Connector, RJ45/90 Degree, 24AWG (6GK1901-1BB20-2AA0)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- SCHNEIDER ELECTRIC Overload Relay, 1.80 to 2.60A, Class 10, 3P (LR2K0308)
- RACO Electrical Box, 15.8 cu in, Switch Box, Steel, Rectangular (355)
- GE NEMA Fusible Str, Size 4,120V Coil, 1 Enc (408F1F2H21AAAAA)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- EATON NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802ECB-R63/B)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- EATON NEMA Fusible Str, Size 2,120V Coil, 4X Enc (ECN1624AAE-R63/D)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CCC-R63/B)
- Ge Starters