Shop All NEMA Fusible Combination Starters
Ge
NEMA Fusible Str, Size 2,120V Coil, 1 Enc
Mfr # CR308DT02H6JAAAAA
Zoro # G1843861
original price:
$1,830.65
5% off
Free Shipping & Returns
$1,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 2
- Amps AC 45
- Coil Volts 120V AC
- Fuse Clip Type Class H
- Enclosure NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR308DT02H6JAAAAA
- Zoro # G1843861
- UPC # 094714045389
- Country of Origin Mexico
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 2 |
Description
NEMA Combination Starter, Coil Voltage 120V AC, Current AC 45 A, NEMA Enclosure Rating 1, NEMA Size 2, Starter Style NEMA, Reversing Capability Non-Reversing, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Control Transformer Voltage Not Applicable, For Fuse Class Class H, Phase Three, Horsepower @ Single Phase - 240V AC 15 hp, Overload Protection Type Electronic, Operator Function Not Applicable, Horsepower @ Three Phase - 240V AC 15 hp, Operator None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9" L Miniature Cable Tie OR PK 100 (36J207)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- GE NEMA Fusible Str, Size 4,120V Coil, 1 Enc (408F1F2H21AAAAA)
- EATON NEMA Fusible Str, Size 2,120V Coil, 4X Enc (ECN1624AAE-R63/D)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822CJE-R63/D)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CJC-R63/B)
- SQUARE D NEMA Fusible Str, Size 3,120V Coil, 1 Enc (8538SEG13V02S)
- Ge NEMA Fusible Combination Starters