Shop All NEMA Fusible Combination Starters
Ge
NEMA Fusible Str, Size 1,120V Coil, 1 Enc
Mfr # CR308CT94R3HDAAAA
Zoro # G3059025
Free Shipping & Returns
$2,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 27
- Coil Volts 480V/120V
- Fuse Clip Type Class R
- Enclosure NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR308CT94R3HDAAAA
- Zoro # G3059025
- UPC # 094714045365
- Country of Origin Mexico
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 1 |
Description
NEMA Combination Starter, Coil Voltage 120/480V AC, Current AC 27 A, NEMA Enclosure Rating 1, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Control Transformer Voltage 480V AC Primary, 120V AC Secondary, For Fuse Class Class R, Phase Three, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Overload Protection Type Electronic, Operator Function Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306D003)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516)
- GE NEMA Fusible Str, Size 4,120V Coil, 1 Enc (408F1F2H21AAAAA)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 1 Enc (8538SBG13V02S)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- EATON NEMA Fusible Str, Size 2,120V Coil, 4X Enc (ECN1624AAE-R63/D)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- Ge Starters